- Metric Socket Head Cap Screws
| Thread Diameter | M8 |
| Thread Class | N/A |
| Thread Type | N/A |
| Material | Heat-Treated Alloy Steel |
| Length | 130.000 mm |
| Thread Pitch | 1.25 mm |
| Screw Style | Metric Socket Head |
| Weight | 0.124 LB |
| EAN or UPC | 697744767308 |
| Thread Diameter | M8 |
| Thread Class | N/A |
| Thread Type | N/A |
| Material | Heat-Treated Alloy Steel |
| Length | 130.000 mm |
| Thread Pitch | 1.25 mm |
| Screw Style | Metric Socket Head |
| Weight | 0.124 LB |
| EAN or UPC | 697744767308 |