- Metric Socket Head Cap Screws
| Thread Class | N/A |
| Thread Diameter | M20 |
| Thread Pitch | 2.5 mm |
| Length | 30.000 mm |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Metric Socket Head |
| Thread Type | N/A |
| Weight | 0.336 LB |
| EAN or UPC | 697744768008 |
| Thread Class | N/A |
| Thread Diameter | M20 |
| Thread Pitch | 2.5 mm |
| Length | 30.000 mm |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Metric Socket Head |
| Thread Type | N/A |
| Weight | 0.336 LB |
| EAN or UPC | 697744768008 |