- Metric Socket Head Cap Screws
| Thread Type | N/A |
| Screw Style | Metric Socket Head |
| Material | Heat-Treated Alloy Steel |
| Length | 80.000 mm |
| Thread Pitch | 4 mm |
| Thread Diameter | M36 |
| Thread Class | N/A |
| Weight | 2.425 LB |
| EAN or UPC | 697744769005 |
| Thread Type | N/A |
| Screw Style | Metric Socket Head |
| Material | Heat-Treated Alloy Steel |
| Length | 80.000 mm |
| Thread Pitch | 4 mm |
| Thread Diameter | M36 |
| Thread Class | N/A |
| Weight | 2.425 LB |
| EAN or UPC | 697744769005 |