- Socket Head Cap Screws
| Thread Pitch | N/A |
| Thread Type | UNF |
| Thread Diameter | #10 |
| Length | 1/4 in |
| Thread Class | 3A |
| Threads per Inch | 32 |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Weight | 0.005 LB |
| EAN or UPC | 697744773880 |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Thread Diameter | #10 |
| Length | 1/4 in |
| Thread Class | 3A |
| Threads per Inch | 32 |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Weight | 0.005 LB |
| EAN or UPC | 697744773880 |