- Socket Head Cap Screws
| Thread Diameter | 1/4 |
| Threads per Inch | 20 |
| Thread Class | 3A |
| Thread Type | UNC |
| Length | 5/8 in |
| Material | Non-Heat Treated |
| Screw Style | Socket Head |
| Thread Pitch | N/A |
| Weight | 0.013 LB |
| EAN or UPC | 697744780567 |
| Thread Diameter | 1/4 |
| Threads per Inch | 20 |
| Thread Class | 3A |
| Thread Type | UNC |
| Length | 5/8 in |
| Material | Non-Heat Treated |
| Screw Style | Socket Head |
| Thread Pitch | N/A |
| Weight | 0.013 LB |
| EAN or UPC | 697744780567 |