- Socket Head Cap Screws
| Threads per Inch | 18 |
| Thread Type | UNC |
| Length | 1/2 in |
| Thread Pitch | N/A |
| Screw Style | Socket Head |
| Thread Class | 3A |
| Thread Diameter | 5/16 |
| Material | Non-Heat Treated |
| Weight | 0.02 LB |
| EAN or UPC | 697744780727 |
| Threads per Inch | 18 |
| Thread Type | UNC |
| Length | 1/2 in |
| Thread Pitch | N/A |
| Screw Style | Socket Head |
| Thread Class | 3A |
| Thread Diameter | 5/16 |
| Material | Non-Heat Treated |
| Weight | 0.02 LB |
| EAN or UPC | 697744780727 |