- Socket Head Cap Screws
| Material | Non-Heat Treated |
| Threads per Inch | 16 |
| Thread Diameter | 3/8 |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Screw Style | Socket Head |
| Length | 1 1/4 in |
| Weight | 0.051 LB |
| EAN or UPC | 697744781007 |
| Material | Non-Heat Treated |
| Threads per Inch | 16 |
| Thread Diameter | 3/8 |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Screw Style | Socket Head |
| Length | 1 1/4 in |
| Weight | 0.051 LB |
| EAN or UPC | 697744781007 |