- Metric Socket Button Head Cap Screws
| Thread Class | N/A |
| Thread Pitch | 0.7 mm |
| Thread Diameter | M4 |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Button Head |
| Length | 12.000 mm |
| Thread Type | N/A |
| Weight | 0.003 LB |
| EAN or UPC | 697744860115 |
| Thread Class | N/A |
| Thread Pitch | 0.7 mm |
| Thread Diameter | M4 |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Button Head |
| Length | 12.000 mm |
| Thread Type | N/A |
| Weight | 0.003 LB |
| EAN or UPC | 697744860115 |