- Inch
features
- Ultimate assortment of SAE combination wrenches in full length and stubby length sizes to provide more access to hard-to-reach fasteners
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Thin head and beam provide greater access in confined work areas
- Size conveniently stamped on both ends of the beam for quick identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
- Includes stubby wrenches with short beam length for when clearance is limited
- Includes premium precut EVA foam tray with size markings for all tools for peak organization
- EVA Foam tray size: 21.5” x 13.46” x 2.0”
| Threads per Inch | 20 |
| Length | 1/4 in |
| Screw Style | Socket Head |
| Thread Diameter | 1/4 |
| Thread Type | UNC |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Material | Heat-Treated Alloy Steel |
| Inch/Metric | Inch |
| Weight | 0.008 LB |
| EAN or UPC | 697744865264 |

