- Metric Flat Head Cap Screws
| Screw Style | Socket Flat Head |
| Material | Heat-Treated Alloy Steel |
| Length | 20.000 mm |
| Thread Class | N/A |
| Thread Type | N/A |
| Thread Diameter | M8 |
| Thread Pitch | 1.25 mm |
| Weight | 0.021 LB |
| EAN or UPC | 697744871289 |
| Screw Style | Socket Flat Head |
| Material | Heat-Treated Alloy Steel |
| Length | 20.000 mm |
| Thread Class | N/A |
| Thread Type | N/A |
| Thread Diameter | M8 |
| Thread Pitch | 1.25 mm |
| Weight | 0.021 LB |
| EAN or UPC | 697744871289 |