- Metric Flat Head Cap Screws
| Thread Class | N/A |
| Length | 25.000 mm |
| Thread Type | N/A |
| Thread Pitch | 1.75 mm |
| Material | Heat-Treated Alloy Steel |
| Thread Diameter | M12 |
| Screw Style | Socket Flat Head |
| Weight | 0.062 LB |
| EAN or UPC | 697744871845 |
| Thread Class | N/A |
| Length | 25.000 mm |
| Thread Type | N/A |
| Thread Pitch | 1.75 mm |
| Material | Heat-Treated Alloy Steel |
| Thread Diameter | M12 |
| Screw Style | Socket Flat Head |
| Weight | 0.062 LB |
| EAN or UPC | 697744871845 |