- Restraint Lanyard
- 310 lb Load Capacity
- (2) Locking Snaps
- Nylon Rope
| Hook Opening | 0.75 in |
| Load Capacity | 310 lbs |
| Length | 4 ft |
| Hook Type | (2) Locking Snaps |
| Type | Restraint Lanyard |
| No. of Legs | 1 |
| Cable Material | Nylon Rope |
| Weight | 2.0 LB |
| Hook Opening | 0.75 in |
| Load Capacity | 310 lbs |
| Length | 4 ft |
| Hook Type | (2) Locking Snaps |
| Type | Restraint Lanyard |
| No. of Legs | 1 |
| Cable Material | Nylon Rope |
| Weight | 2.0 LB |