- Miller Manyard HP™ Shock-Absorbing Lanyards
- Green
- 6 ft Long
- (2) Locking Snap
- 310 lb Load Capacity
features
- 6 ft web tubular lanyards with a built-in shock absorbing inner core that smoothly expands to reduce fall arrest forces
- Heavy-duty tubular web outer jacket serves as a back up lanyard for added safety
- Unique warning flag indicates unit has been involved in a fall and should be removed from service
- Maximum work load 310 lb
| No. of Legs | 1 |
| Color | Green |
| Hook Type | (2) Locking Snaps |
| Hook Opening | 0.75 in |
| Length | 6 ft |
| Cable Material | Polyester Webbing |
| Manufacturer Name | Miller by Sperian |
| Load Capacity | 310 lbs |
| Weight | 2.75 LB |
| EAN or UPC | 612230152482 |

