- Shock-Absorbing Lanyard
- 310 lb Load Capacity
- (1) Locking Snap, (1) Locking Rebar
- Polyester Webbing
| No. of Legs | 1 |
| Load Capacity | 310 lbs |
| Cable Material | Polyester Webbing |
| Hook Opening | 0.75 in |
| Length | 6 ft |
| Color | Yellow |
| Hook Type | (1) Locking Snap, (1) Locking Rebar |
| Type | Shock-Absorbing Lanyard |
| Weight | 3.0 LB |

