- Shock-Absorbing Lanyard
- 310 lb Load Capacity
- (1) Locking Snap, (1) Choke-Off Loop
- Arc Rated Webbing
| Length | 6 ft |
| Hook Opening | 0.75 in |
| Type | Shock-Absorbing Lanyard |
| No. of Legs | 1 |
| Cable Material | Arc Rated Webbing |
| Color | Black |
| Load Capacity | 310 lbs |
| Hook Type | (1) Locking Snap, (1) Choke-Off Loop |
| Weight | 1.4 LB |

