- Miller® Standard Non-Stretch Harnesses
- Black
- Yellow
- Mating Buckle Chest, Mating Buckle Legs
- Back D-Ring
features
- Traditional non-stretch full-body harnesses in lightweight, durable, yellow polyester webbing
- Rated to 400 lb (181.4 kg) capacity
| Strap Material | Nylon |
| Color | Yellow, Black |
| Manufacturer Name | Miller by Sperian |
| Fastening Method | Mating Buckle Chest, Mating Buckle Legs |
| Connection Type | Back D-Ring |
| Size Group | Universal |
| Weight | 2.35 LB |

