- Shock-Absorbing Lanyard
- 310 lb Load Capacity
- (3) Locking Snaps
- Polyester Webbing
features
- First snap hook with a 5,000 lb (22 kN) gate load capacity from any angle
- All-in-one lanyard with SofStop® shock absorber and cross-arm anchorage connector
- SofStop shock absorber pack is designed with a specially-woven inner core that smoothly expands to reduce fall arrest forces
- Heavy-duty polyester webbing and Cordura® nylon webbing with five times more abrasion resistance
| Type | Shock-Absorbing Lanyard |
| Load Capacity | 310 lbs |
| Cable Material | Polyester Webbing |
| Color | Green |
| Hook Opening | 0.75 in |
| Length | 6 ft |
| Hook Type | (3) Locking Snaps |
| No. of Legs | 2 |
| Weight | 4.0 LB |
| EAN or UPC | 612230026615 |

