- Lanyard
- 6 FT Length
- Locking Snap Hook
features
- SofStop® shock absorber pack is designed with a specially woven inner core that smoothly expands to reduce fall arrest forces
- Includes heavy-duty back up safety strap
| Color | Green |
| No. of Legs | 2 |
| Hook Type | Locking Snap Hook |
| Length | 6 ft |
| Material | Webbing |
| Type | Lanyard |
| Weight | 3.9 LB |
| EAN or UPC | 612230152314 |

