Honeywell Safety Products
907NLS/6FTYL
Rope, Wire Rope and Web Lanyards with SofStop® Shock Absorber
Item #106005531
- Shock-Absorbing Lanyard
- 310 lb Load Capacity
- (2) Locking Snaps
- Vinyl Coated Steel
| Load Capacity | 310 lbs |
| No. of Legs | 1 |
| Length | 6 ft |
| Hook Opening | 0.75 in |
| Hook Type | (2) Locking Snaps |
| Cable Material | Vinyl Coated Steel |
| Type | Shock-Absorbing Lanyard |
| Weight | 2.7 LB |
