- Step Relief Device
- Snap On
- Nylon
- One Size
| Connection Type | Snap On |
| Material | Nylon |
| Color | Black, Orange |
| Fastening Method | Snap On |
| Style | Suspension Trauma Safety Device |
| Size Group | One Size |
| Weight | 4.0 LB |
| EAN or UPC | 612230117801 |
| Connection Type | Snap On |
| Material | Nylon |
| Color | Black, Orange |
| Fastening Method | Snap On |
| Style | Suspension Trauma Safety Device |
| Size Group | One Size |
| Weight | 4.0 LB |
| EAN or UPC | 612230117801 |