- Shock-Absorbing Lanyard
- 310 lb Load Capacity
- (2) Locking Snaps
- Polyester Webbing
features
- The webbing and snap hooks of regular lanyards are not designed to withstand the rigors of tying back
- The innovative Miller BackBiter® Tie-Back Lanyard with a Miller 5K® snap hook was designed from top to bottom for tie back use
- All-in-one lanyard with SofStop shock absorber and cross arm anchorage connector
- Includes a Miller 5K® snap hook with a 5,000 lb (22 kN) gate load capacity from any angle
- SofStop shock absorber pack
compliances
- 0
| Length | 6 ft |
| Color | Green |
| No. of Legs | 1 |
| Load Capacity | 310 lbs |
| Cable Material | Polyester Webbing |
| Type | Shock-Absorbing Lanyard |
| Hook Opening | 0.75 in |
| Hook Type | Locking Snap Hook Locking Miller 5K Snap Hook |
| Weight | 3.0 LB |
| EAN or UPC | 612230026523 |

