- Shock-Absorbing Lanyard
- 310 lb Load Capacity
- (2) Locking Snaps
- Polyester Webbing
features
- StretchStop lanyards contract 6 ft (1.8 m) to 4 ft (1.2 m), greatly reducing the chances of tripping, snagging or dragging
- Includes a heavy-duty back-up safety strap
- SofStop shock absorber pack is designed with a specially woven inner core that smoothly expands to reduce fall arrest forces
| Load Capacity | 310 lbs |
| Hook Type | (2) Locking Snaps |
| Type | Shock-Absorbing Lanyard |
| Length | 6 ft |
| Cable Material | Polyester Webbing |
| Hook Opening | 0.75 in |
| No. of Legs | 1 |
| Color | Green |
| Weight | 2.0 LB |

