| Lens Coating | Scratch-Resistant Hardcoat |
| Frame Material | Polycarbonate |
| Temple Length | 4.646 in |
| Lens Material | Polycarbonate |
| Temple Style | Spatula (One Piece) With PVC Pads |
| Weight | 0.2 LB |
| EAN or UPC | 40025000876 |
| Lens Coating | Scratch-Resistant Hardcoat |
| Frame Material | Polycarbonate |
| Temple Length | 4.646 in |
| Lens Material | Polycarbonate |
| Temple Style | Spatula (One Piece) With PVC Pads |
| Weight | 0.2 LB |
| EAN or UPC | 40025000876 |