- Full Body Harness
- Quick Connect Strap Connections
- Universal Size
- Back D-Ring
features
- Unique breathable, open core padding technology provides optimal airflow and reduces heat and moisture buildup
- up to 16% less surface area than other padding used on the market
- Contoured ergonomic padding design minimizes contact around a worker’s neck, lower back and inner thighs to reduce chafing and irritation
- Patented DuraFlex® stretchable webbing provides greater flexibility
- Cam buckles provide easy one hand adjustment
- hold webbing firmly in place with no readjusting required
- Standup back D-ring easily adjusts, simplifies attachment
- Quick-connect buckles for easy donning
- Materials and components selected to reduce fatigue for all day endurance and increased productivity
- up to 10% lighter than similar competitive harnesses
- High visibility color for greater safety
- Unique and vibrant patterned webbing for easy identification
compliances
- 0
| Strap Material | DuraFlex® Stretchable Webbing |
| Connection Type | Quick Connect |
| Style | Full Body Harness |
| Size Group | Universal |
| Color | Hi-Vis Green |
| Weight | 4.52 LB |
| EAN or UPC | 612230198121 |

