- Self-Retracting Lifelines
- 310 lb Load Capacity
- (1) Carabiner
- (1) Locking Snaps (Swivel)
- Impact-Resistant Thermoplastic Over Aluminum
features
- No annual factory recertification required
- Quick activating, high strength stainless steel braking system – arrests free falls, providing a quick, safe rescue
- Variety of integral anchorage connectors available
- Rated to 310 lb (140.6 kg) capacity
- Integral load indicator – indicates when the unit must be removed from service and returned for repair
- Extended service life – corrosion-resistant stainless steel and aluminum components
- Integral internal shock absorber – consistently reduces fall forces
| Type | Self-Retracting Lifelines |
| Hook Type | (1) Carabiner (1) Locking Snaps (Swivel) |
| Hook Opening | 0.75 in |
| Load Capacity | 310 lbs |
| Length | 9 ft |
| No. of Legs | 1 |
| Cable Material | Impact-Resistant Thermoplastic Over Aluminum |
| Weight | 5.0 LB |

