- Self-Retracting Lifelines
- 310 lb Load Capacity
- (1) Carabiner
- (1) Locking Snaps (Swivel)
- Impact-Resistant Thermoplastic Over Aluminum
| Load Capacity | 310 lbs |
| Length | 9 ft |
| Type | Self-Retracting Lifelines |
| Hook Type | (1) Carabiner (1) Locking Snaps (Swivel) |
| Hook Opening | 0.75 in |
| Cable Material | Impact-Resistant Thermoplastic Over Aluminum |
| No. of Legs | 1 |
| Weight | 6.0 LB |

