- Chore Safety Boot
- Black
- 12" height
- Steel Toe
- Men's whole sizes: 5 TO 14
features
- Lightweight, self-insulating CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers' feet warm
- Hand-layered construction is sealed for 100% waterproof reliability
- Steel toe impact protection
- Breathable air-mesh lining wicks away humidity and perspiration
- Removable EVA sock liner
- Diamond-textured toe and heel reinforcements resist scuffs and scratches
- Extra wide kick off lugs for easy hands free removal
- Meets ASTM F2413-11 M I/75 C/75 EH
| Toe | Steel |
| Size Group | 5 to 14 |
| Color | Black |
| Weight | 6.2 LB |
| EAN or UPC | 664911300651 |

