- Anchor Plate
| Finish | CS-500 Zinc Plated |
| Width | 15 in |
| Height | 3 in |
| Material | Welded Steel |
| Weight | 47.9 LB |
| EAN or UPC | 612230084196 |
| Finish | CS-500 Zinc Plated |
| Width | 15 in |
| Height | 3 in |
| Material | Welded Steel |
| Weight | 47.9 LB |
| EAN or UPC | 612230084196 |