- Miller DuraFlex® Harnesses
- Green
- Mating Buckle Shoulder, Mating Buckle Legs
- D-Ring Back, D-Ring Hips
- D-Ring Front
features
- Patented Miller DuraFlex harnesses feature specially formulated elastomer webbing that stretches
- Rated to 400 lb (181.4 kg) capacity
- DuraFlex harnesses conform to the shape of the worker, stretching with every movement, so there is no bunching, binding or kinking
- Improved safety with comfort unsurpassed, DuraFlex harnesses offer wider end user acceptance
- Comfortable harness is worn properly, enhancing compliance and safety on the job site
- Increase productivity because DuraFlex harnesses are stretchable, the worker has greater mobility with less fatigue
| Fastening Method | Mating Buckle Shoulder, Mating Buckle Legs |
| Strap Material | DuraFlex® Webbing |
| Size Group | Universal |
| Connection Type | D-Ring Back, D-Ring Hips D-Ring Front |
| Color | Green |
| Manufacturer Name | Miller by Sperian |
| Weight | 4.26 LB |

