- Full Body Harness
- Quick Connect
- Friction Buckles Strap Connections
- Universal Size
- Back D-Ring
features
- Designed with patented DuraFlex® stretchable webbing that provides greater comfort, increases productivity and improves safety
- All Miller premium harnesses are rated to 400 lb (181.4 kg) capacity
- Specially formulated elastomer webbing that stretches to provide greater comfort, improved safety and increased productivity
- Self-contained label pack encapsulates labels, minimizing damage and loss
- Integrated and oversized pull free lanyard rings
- Sleek, quick-connect buckles for chest and leg straps, interlock for easy donning and feature a dual tab release mechanism to prevent accidental opening
- Comfort touch back D-ring pad is designed with woven, breathable material for cooler extended wear comfort
- orients harness for quick tangle free donning
compliances
- 0
| Strap Material | DuraFlex® Stretchable Webbing |
| Connection Type | Quick Connect Friction Buckles |
| Style | Full Body Harness |
| Color | Black/Green |
| Size Group | Universal |
| Weight | 3.56 LB |
| EAN or UPC | 612230111090 |

