- Fall Limiters
- 310 lb Load Capacity
- (1) Locking Snaps
- Polyester Webbing
| Length | 11 ft |
| Load Capacity | 310 lbs |
| Hook Type | (1) Locking Snaps |
| Hook Opening | 0.75 in |
| Type | Fall Limiters |
| Cable Material | Polyester Webbing |
| Weight | 3.0 LB |
| Length | 11 ft |
| Load Capacity | 310 lbs |
| Hook Type | (1) Locking Snaps |
| Hook Opening | 0.75 in |
| Type | Fall Limiters |
| Cable Material | Polyester Webbing |
| Weight | 3.0 LB |