- Fall Limiter
- 6 FT Length
- Locking Snap Hook
features
- Cost effective, compact and lightweight, Miller TurboLite™ personal fall limiters make the need for shock absorbing lanyards obsolete
- Reduces fall clearance requirements
- Extremely compact and lightweight, comparable to a shock absorbing lanyard
- Attaches directly to the back D-ring of a harness for increased mobility
- High impact nylon housing and abrasion-resistant webbing provide long service life
- Integral swivel prevents lifeline from twisting
- Twin models available for 100% tie-off
- Ideal replacement for a 6 ft shock absorbing lanyard
- Models start at just 1.9 lb (0.86 kg)
compliances
- 0
| Type | Fall Limiter |
| Load Capacity | 400 lbs |
| Hook Type | Twist-Lock Carabiner, Locking Snap Hook |
| Load Capacity [Max] | 400 lbs |
| Color | Red |
| Material | Polyester Jacket, Vectran® Core |
| Length | 6 ft |
| No. of Legs | 1 |
| Weight | 3.38 LB |
| EAN or UPC | 612230157265 |

