- Connector KIt
- Includes Aluminum Carabiner, D-Pad Connector and Webbing Retainer Clip
features
- Patent pending Miller Twin Turbo™ G2 Connector easily adapts two lightweight Miller TurboLite™ Personal Fall Limiters for continuous 100% tie-off fall protection
- Lightest weight twin connector on the market increases productivity by reducing worker fatigue
- Superior durability – corrosion-resistant aluminum connector teamed with high impact nylon result in a longer product life
- Superior safety – webbing retainer clip rotates freely to prevent unintentional opening of carabiner gate during a fall increases worker safety
- Maintains harness adjustment while working by keeping the harness webbing and D-Pad in place
- Connects to harness webbing below the D-ring – frees harness D-ring for rescue and connection to an overhead self-retracting lifeline
compliances
- 0
| Load Capacity | 3600 lbs |
| Material | Aluminum |
| Finish | Polished |
| Connection Type | D-Pad Clip & Carabiner |
| Color | Red, Silver |
| Weight | 0.82 LB |
| EAN or UPC | 612230209728 |

