- Fall Limiter
- 7.5 FT Length
- 17D-1 Steel Twist-Lock Carabiner
features
- Designed for anchoring below a user's harness back D-ring for greater safety
- Cost-effective alternative to tie-back, shock absorbing lanyards
- All-in-one, self-retracting lifeline/anchorage connector design reduces equipment required on the job site
- Integrated shock absorber especially designed for tie back applications with load indicator device
- Heavy-duty web lifeline smoothly extends/retracts without interruption for greater mobility and convenience
- Tie-back anywhere on the lifeline
- Provides more tie-off anchorage locations with a greater variety of beam size options
- Simplifies user training for improved safety
- Miller 5K® locking snap hook designed specifically for tie-back use
- 5,000 lb (22 kN) gate load capacity from any angle
- Regular snap hooks easily fail if load forces are concentrated on the face or side of a hook – not with the Miller 5K snap hook
- Engineered with high tech strength and abrasion-resistant webbing
- White side stripe stitching indicates that it is specially designed for tie back use
compliances
- 0
| Length | 7 1/2 ft |
| Type | Fall Limiter |
| Color | Black |
| No. of Legs | 1 |
| Load Capacity | 400 lbs |
| Material | Polyester Jacket, Vectran® Core |
| Load Capacity [Max] | 400 lbs |
| Hook Type | 17D-1 Steel Twist-Lock Carabiner |
| Weight | 3.8 LB |
| EAN or UPC | 612230180881 |

