- Self-Retracting Lifeline
- 20 FT Length
- Locking Snap Hook
features
- Extremely durable, the high impact-resistant nylon housing withstands the harsh rigors of the toughest applications
- The lightest, most rugged line of composite retractables are designed with smooth, round edges to increase durability
- Corrosion-resistant stainless steel and aluminum internal components extend service life and reduce replacement costs
- Lightest composite unit on the market – easy to handle and transport to/from jobsites
- Unique side payout design reduces wear on the entry guide bushing and cable for smooth operation with less drag
- Smooth, quiet operation
- engineered spring retraction tension designed not to pull or drag on a worker to improve productivity and reduce fatigue
- Easier to install
- Dual swivels (unit top and snap hook) included on all cable models to minimize lifeline from twisting during use
- New and improved load indicators identify when the unit needs to be removed from service – cable models – on snap hook, web models – flag on webbing
- No annual factory recertification required – lowers cost of ownership and increases productivity
- Web units available in 16 ft and 20 ft lengths
- Rated up to a 400 lb worker
compliances
- 0
| No. of Legs | 1 |
| Material | Polyester Jacket, Technora® Core |
| Color | Red |
| Load Capacity [Max] | 400 lbs |
| Length | 20 ft |
| Hook Type | Locking Snap Hook |
| Type | Lifeline |
| Load Capacity | 400 lbs |
| Weight | 5.28 LB |
| EAN or UPC | 612230155292 |

