Honeywell Safety Products
MR50GB/50FT
MightEvac Selt-Retracting Lifeline w/Emergency Retrieval Hoist
Item #106019994
- Self- Retracting Lifeline
- 310 lbs Capacity
- 50 Ft
- Wire Rope
- Mounting Bracket & Pulley
includes
- Mounting Bracket & Pulley
| Load Capacity | 310 lbs |
| Length | 50 ft |
| Manufacturer Name | Miller by Sperian |
| Material | 3/16 in Galvanized Wire Rope |
| Weight | 44.0 LB |
