- Rescue System
- 7' Tall
- 51' Cable
- Aluminum Tri-Pod
| Cable Material | Aluminum/Steel |
| Material | Aluminum |
| Cable Length | 51 ft |
| Height | 7 ft |
| Load Capacity | 350 lbs |
| Weight | 48.0 LB |
| EAN or UPC | 612230153038 |
| Cable Material | Aluminum/Steel |
| Material | Aluminum |
| Cable Length | 51 ft |
| Height | 7 ft |
| Load Capacity | 350 lbs |
| Weight | 48.0 LB |
| EAN or UPC | 612230153038 |