- DuraFlex® Python™ Ultra Harnesses
- Green
- Quick-Connect Buckle Legs, Quick-Connect Buckle Chest
- Back D-Ring
- Nylon Strap Material
features
- Provides greater comfort and increased mobility, while improving safety and reducing worker fatigue
- Rated to 400 lb (181.4 kg) capacity
- Sleek quick-connect buckles for chest and leg straps, interlock similar to a seat belt, for easy donning and feature a dual-tab release mechanism to prevent accidental opening
- Comfort-touch back d-ring pad is designed with a specially-woven, breathable fabric that provides greater comfort
- orients harness for quick tangle-free donning
- High-strength, abrasion-resistant webbing
- Contoured edge improves comfort
- Durable, high density, water-repellent foam
- Features cushioned tubular webbing in the shoulder straps to minimize possible discomfort around the neck and shoulders when required to wear a tool belt
| Manufacturer Name | Miller by Sperian |
| Size Group | Universal |
| Connection Type | Back D-Ring |
| Fastening Method | Quick-Connect Buckle Legs, Quick-Connect Buckle Chest |
| Color | Green |
| Strap Material | Nylon |
| Weight | 4.03 LB |
| EAN or UPC | 612230111069 |

