- Full Body Harness
- Quick Connect Strap Connections
- Universal Size
- Back D-Ring
features
- DualTech™ webbing made easy with two-sided, contrasting color webbing and textures
- PivotLink™ connection has a unique rotary design that provides greater comfort in bending/mobility
- ErgoArmor™ semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines
- Web finials clip-on design safely organizes webbing after proper adjustment
- Cam buckles are an easy, one-hand adjustment/release, allowing simultaneous adjustment of shoulder straps
- Self-contained label pack encapsulates labels, minimizing damage and loss
- Integrated accessory system provides connection points for belts/tools/accessories
- All Miller premium harnesses are rated to 400 lb (181.4 kg) capacity
compliances
- 0
| Size Group | Universal |
| Strap Material | DualTech™ Webbing |
| Style | Full Body Harness |
| Color | Black |
| Connection Type | Quick Connect |
| Weight | 4.4 LB |
| EAN or UPC | 612230128258 |

