- Miller Revolution™ Arc-Rated Harnesses
- Black
- Quick-Connect Buckle Legs, Quick-Connect Buckle Chest
- Back D-Ring
- DualTech™ Webbing Strap Material
features
- Designed to protect workers from falls caused by electric arc-flash and arc-blast exposure when working at heights or in confined space applications near energized electrical sources
- Kevlar web loop back pad allows for a "metal-less" connection when used with a Kevlar shock-absorbing lanyard with a choke-off loop
- Bright red pad stitching for easy identification as an arc-rated product
- Kevlar®/Nomex® Miller DualTech™ webbing has patent-pending 10,000 lb tensile strength and is engineered with permanent fire-retardant (FR) properties
- Webbing offers the durability and FR properties of Kevlar on the outer side, with softer FR Nomex on the inside of the webbing for greater comfort
- Webbing assures arc protection and durability that eclipses any nylon webbing
- Leather insulators under all metal hardware offer additional protection for the worker
- Rated to 400 lb capacity
- Meets stringent ASTM F887-05 arc-flash standards
| Size Group | Universal |
| Fastening Method | Quick-Connect Buckle Legs, Quick-Connect Buckle Chest |
| Color | Black |
| Connection Type | Back D-Ring |
| Strap Material | DualTech™ Webbing |
| Manufacturer Name | Miller by Sperian |
| Weight | 4.3 LB |
| EAN or UPC | 612230144098 |

