- Self-Retracting Lifelines
- 310 lb Load Capacity
- (1) Carabiner
- (1) Locking Snaps
- Polyester Webbing
| No. of Legs | 1 |
| Hook Opening | 0.75 in |
| Type | Self-Retracting Lifelines |
| Hook Type | (1) Carabiner (1) Locking Snaps |
| Length | 20 ft |
| Cable Material | Polyester Webbing |
| Load Capacity | 310 lbs |
| Weight | 10.0 LB |

