- Black Frame Color
| Temple Style | Two-Shot Cushioned |
| Frame Color | Black |
| Frame Material | Polycarbonate |
| Temple Length | 4 1/2 in |
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-Dura® Anti-Scratch Coating |
| Weight | 0.1 LB |
| EAN or UPC | 603390124396 |
| Temple Style | Two-Shot Cushioned |
| Frame Color | Black |
| Frame Material | Polycarbonate |
| Temple Length | 4 1/2 in |
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-Dura® Anti-Scratch Coating |
| Weight | 0.1 LB |
| EAN or UPC | 603390124396 |