- Goggles
| Temple Style | Plastic Temples, Tpe Temple Pads |
| Lens Material | Polycarbonate |
| Lens Coating | Hardcoat, Uvextra AF |
| Lens Color | Gray |
| Frame Color | Metallic Red |
| Type | Uvextra Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 603390121616 |
| Temple Style | Plastic Temples, Tpe Temple Pads |
| Lens Material | Polycarbonate |
| Lens Coating | Hardcoat, Uvextra AF |
| Lens Color | Gray |
| Frame Color | Metallic Red |
| Type | Uvextra Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 603390121616 |