- Shock-Absorbing Lanyard
- 310 lb Load Capacity
- (1) Locking Snaps
- (2) Locking Rebar
- Polyester Webbing
| Hook Opening | 0.75 in |
| Hook Type | (1) Locking Snaps (2) Locking Rebar |
| Length | 6 ft |
| Load Capacity | 310 lbs |
| Cable Material | Polyester Webbing |
| No. of Legs | 2 |
| Type | Shock-Absorbing Lanyard |
| Weight | 5.0 LB |

