- Cross-Arm Anchorage Connectors
- 310 lb Load Capacity
- Polyester Webbing
| Connection Type | D-Ring |
| Cable Material | Polyester Webbing |
| Load Capacity | 310 lbs |
| Length | 6 ft |
| Color | Yellow |
| Type | Cross-Arm Strap |
| Weight | 1.0 LB |
| EAN or UPC | 612230062408 |
| Connection Type | D-Ring |
| Cable Material | Polyester Webbing |
| Load Capacity | 310 lbs |
| Length | 6 ft |
| Color | Yellow |
| Type | Cross-Arm Strap |
| Weight | 1.0 LB |
| EAN or UPC | 612230062408 |