- Full Body Harness
- Mating Buckles Strap Connections
- Universal Size
- Back D-Ring
features
- Increased worksite safety with Hi-Viz color webbing and ANSI Z359.11 compliance
- Durable, patented stretch webbing construction for improved comfort and greater mobility
- Easier vertical adjustability that stays in place
- Slip resistant back D-ring pad
- Oversized I.D. tags provide quick and easy harness size identification
- Back strap increases safety by preventing roll out in the event of a fall
- Pull-free lanyard rings for added convenience
- Rated for a 400 lb (181.4 kg) worker
compliances
- 0
| Size Group | Universal |
| Strap Material | Stretchable Elastomer |
| Style | Full Body Harness |
| Color | Hi-Viz Orange |
| Connection Type | Mating, Friction and Tongue Buckles |
| Weight | 3.1 LB |
| EAN or UPC | 612230112196 |

