- Ear Plugs
- 21 dB Noise Reduction Rate
- TPE Molded
- Regular
- Flange Shape
applications
- Pharmaceutical
- Warehousing
- Transportation
- Laboratories
- Food Processing
- Light manufacturing
features
- Patented design blocks low and medium frequencies while higher frequencies (voice, signals, alarms) can be heard more naturally, with less distortion
- Prevents worker isolation by enhancing communication
- Low attenuation ideal for marginal noise environments of 95 dB or lower, preventing overprotection and improving overall worker safety and compliance
- Patented quadruple SoftFlange™ design creates comfortable seal in the ear canal for all day comfort
- Two sizes fine tune fit for personal comfort and safety
- Cord adjuster adapts length to suit personal preference or application
- Woven cord reduces sound transmission when earplugs are worn
- Reusable case with hook allows wearers to attach to belt loop, apron, bag or other work tools
| Shape | Flange |
| Size Group | Regular |
| Noise Reduction Rate (NRR) | 21 dB |
| Color | Blue |
| Noise Reduction Rating | 21 dB |
| Cord | Yes |
| Size (text) | Regular |
| Package Type | Reusable Case |
| Body Material | TPE Molded |
| Weight | 0.46 LB |
| EAN or UPC | 7312550053294 |

