Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Leightning Headband Earmuffs

1010924-H5

Leightning Headband Earmuffs
Item #114506770
  • Headband Earmuffs
  • Black
Leightning Headband Earmuffs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Headband Earmuffs
  • Black

features

  • Maximum protection and contemporary design
  • Robust steel construction withstands demanding use, especially in tough environments
  • Padded foam headband delivers superb comfort with minimal pressure on the head
  • Telescopic height adjustment remains fixed during use
Color Black
Noise Reduction Rating 30 dB
Weight 0.0 LB
EAN or UPC 7312550109243
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison