- Earmuffs
- Padded Headband
- Height Adjustable
- 30 dB Noise Reduction Rate
- Black
features
- Maximum protection and contemporary design
- Robust steel construction withstands demanding use, especially in tough environments
- Padded foam headband delivers superb comfort with minimal pressure on the head
- Telescopic height adjustment remains fixed during use
| Mounting | Headband |
| Color | Black |
| Noise Reduction Rating | 30 dB |
| Cup Color | Black |
| Weight | 1.0 LB |

