- Earmuffs
- Padded Headband
- Height Adjustable
- 27 dB Noise Reduction Rate
- Hi-Visibility Green
features
- Maximum protection and contemporary design
- Robust steel construction withstands demanding use, especially in tough environments
- Padded foam headband delivers superb comfort with minimal pressure on the head
- Telescopic height adjustment remains fixed during use
| Cup Color | Hi-Visibility Green |
| Mounting | Headband |
| Color | Hi-Visibility Green |
| Noise Reduction Rating | 27 dB |
| Weight | 1.0 LB |
| EAN or UPC | 7312550139417 |

